1-1/2" x 1" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2984833318

  • Zoro # G2886252


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2984833318
Zoro #
G2886252
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/4 in
Overall Length
4 1/2 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Pipe Threading
14
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
For Pipe Schedule
80
Material Grade
316/316L
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
14
Includes Seal
No

Description

The ZORO SELECT 2984833318 is a stainless steel swage nipple with male threads of two different diameters, designed for straight reduction connections in piping, hydraulic, and process systems.

Constructed from 316/316L stainless steel; rated for operation up to 3000 psi at 100°F.

Fitting Size: 1 1/2 in (Side A) x 1 in (Side B); Overall Length: 4 1/2 in.

Key Features:

  • Material: 316/316L Stainless Steel for corrosion resistance and durability
  • Application: Intended for use in piping systems handling natural gas, non-potable water, and oil, in accordance with applicable codes and standards
  • Fitting Shape: Swage Nipple, with male threads of two different diameters
  • Connection Type: Threaded connections on both ends
  • Fitting Schedule/Class: Schedule 80
  • Fitting Size: 1 1/2 in (Side A) x 1 in (Side B)
  • Outside Diameter: 1 7/8 in (Side A), 1 1/4 in (Side B)
  • Pipe Threading: 14 threads per inch on both ends
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Overall Length: 4 1/2 in
  • Max. Pressure: 3000 psi @ 100°F
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.