Zoro Homepage

1-1/2" x 1" Butt Weld T316L SS Concentric Reducer

  • Mfr # V31W-6L1.5X1.0

  • Zoro # G4001042


product price: $17.89
/ea

Key Features

Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Overall Length
2 in
Wall Thickness
0.065 in
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31W-6L1.5X1.0
Zoro #
G4001042
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 1/2 in x 1 in
Overall Length
2 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Tube Fitting Material
T316L Stainless Steel
Specific Pipe Fitting Shape
Concentric Reducer
Fitting Shape
Concentric Reducer
Application
Industrial
Fitting Material
Stainless Steel
Material Grade
316L
Exterior Finish
Unpolished
Fitting Side A Connection Type
Butt Weld
Fitting Side B Connection Type
Butt Weld
Standards
ASME, FISA, FPSA, ISPE, WCMA
Connector Type
Reducer
Fitting Side 1 Connection Type
Butt Weld
Interior Finish
Unpolished
Series
V31W
Fitting Side 2 Connection Type
Butt Weld

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Concentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.