Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 10" Black Pipe Nipple Sch 160

  • Mfr # 82814

  • Zoro # G1429766


product price: $22.45
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82814
Zoro #
G1429766
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
1-1/2"
Inside Dia.
1 1/2 in
Wall Thickness
0.281 in
Outside Dia.
1 57/64 in
Overall Length
10 in
Outside Diameter
1 57/64 in
Inside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2800 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Max. Steam Pressure
4237 psi WSP @ 650 Degrees F
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Material (Pipe)
Black Steel
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Connection Type
MNPT x MNPT
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Thread Type
NPT
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Steam Pressure
4237 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
2800 psi @ 150 Degrees F
Side A Gender
Male
Gravity Flow
No
Schedule
Schedule 160
Application
LP Gas, Natural Gas, Oil, Steam
Fitting Compatibility
Class 6000
Material
Steel

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2800 psi @ 150 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.