1-1/2" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2964533318

  • Zoro # G2885449


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2964533318
Zoro #
G2885449
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1/2"
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
Threaded
Maximum Operating Pressure
3000 psi
Material Grade
316/316L
For Pipe Schedule
40

Description

The ZORO SELECT - 2964533318 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. Its primary function is to provide a straight reduction between pipes or fittings, facilitating connections of dissimilar pipe sizes. Commonly used in plumbing, hydraulic, and process systems, it offers a corrosion-resistant and pressure-rated means of joining pipes. Made from stainless steel grades 316/316L, it supports applications involving natural gas, non-potable water, and oil, with a maximum pressure capacity of 3000 psi at 100°F.

  • Material Grade: 316/316L stainless steel, known for corrosion resistance and durability.
  • Max. Pressure: 3000 psi @ 100°F, rated to withstand high internal pressures.
  • Application: Suitable for natural gas, non-potable water, and oil systems.
  • Overall Length: 4-1/2 inches, indicating its size and reach within piping systems.
  • Fitting Schedule: Schedule 40, referring to pipe wall thickness and pressure rating.
  • Pipe Connection: Threaded connection type on both ends, with specific nominal pipe sizes of 1-1/2 inches (Side A) and 1/2 inch (Side B).
  • Fitting End Details: Side A has a 1-7/8 inch outside diameter with 14 threads, and Side B has a 13/16 inch outside diameter with 14 threads.
  • Standards: ASTM A403 WP316/316L-S, MSS SP-95-2006, ensuring compliance with recognized specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.