1-1/2" x 1/2" MSW x FNPT 316 SS Adapter
Mfr # 2963009318
Zoro # G4465006
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2963009318
Zoro #
G4465006
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1/2"
Pipe Size
1-1/2" x 1/2"
Overall Length
1 9/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 7/8 in
Description
Adapter, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 1 7/8 in, 14, 1 1/2 in, Male, Socket, 1 7/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.