Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 12" Non-Threaded Red Brass Pipe Sch 40

  • Mfr # 467-120LS

  • Zoro # G2748907


product price: $52.59
/ea
Sold in multiples of 10 for $525.90

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-120LS
Zoro #
G2748907
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Outside Dia.
1 7/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
12 in
Inside Diameter
1 1/2 in
Outside Diameter
1 7/8 in
Wall Thickness
0.15 in
Thread Size
11-1/2"

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
Red Brass
Item
Red Brass Pipe
Material (Pipe)
Red Brass
Pressure (PSI)
125
Basic Pipe Fitting Material
Metal
Temp. Range
- 20 To 400 Degrees F
Standards
ASTM B43
Maximum Operating Temperature
400 Degrees F
Fitting Compatibility
Class 150
Thread Configuration
Unthreaded
Maximum Operating Pressure
184 psi @ 450 Degrees F
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Material Grade
ASTM B43
Maximum Steam Pressure
731 psi @ 300 Degrees F
Side B Thread Type
NPT
Gravity Flow
No
Side A Gender
Male
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Unthreaded
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Unthreaded
Material
Red Brass
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.