Zoro Homepage

1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing

  • Mfr # 600B113N112014

  • Zoro # G2825681


product price: $12.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1/4"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N112014
Zoro #
G2825681
UPC #
190735928905
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/4"
Pipe Size (Fittings)
1-1/2" x 1/4"
Pipe Size
1-1/2" x 1/4"
Hex Size
51.7 mm
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
34 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Color
Silver
For Pipe Schedule
40
Material Grade
316
Includes Seal
No
Maximum Operating Pressure
300 psi

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 1/2 in, 18, 1/4 in, Female, NPT, 1/4 in, 18, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.