Zoro Homepage

1-1/2" x 3" Black Pipe Nipple Sch 160

  • Mfr # 82804

  • Zoro # G2594024


product price: $11.65
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82804
Zoro #
G2594024
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1-1/2"
Outside Dia.
1 57/64 in
Wall Thickness
0.266 in
Pipe Size (Nominal)
1-1/2"
Outside Diameter
1 57/64 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in
Overall Length
3 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.