1-1/2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 2974533112
Zoro # G2885001
product price:Â $94.49
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2974533112
Zoro #
G2885001
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
4 1/2 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Description
Swage Nipple, Stainless Steel, 304, Class Class 40, For Pipe Schedule Schedule 40, 1 1/2 in, Butt Weld, 1 57/64 in, 3/4 in, Butt Weld, 1 3/64 in, 3,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.