1-1/2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2974533118

  • Zoro # G2885342


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2974533118
Zoro #
G2885342
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Plain
For Pipe Schedule
40
Material Grade
316/316L
Fitting Side A Type
Plain
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 2974533118 is a stainless steel swage nipple designed as a short, solid pipe adapter featuring male threads of two different diameters for a straight reduction between pipes or fittings. Constructed from 316/316L stainless steel, this fitting provides corrosion resistance and durability. It is suitable for conveying natural gas, non-potable water, and oil in plumbing, hydraulic, and process systems. The fitting is designed with plain connection ends on both sides and has a pipe size of 1 1/2" on Side A and 3/4" on Side B. It mates with Schedule 40 pipe and fittings and has an overall length of 4 1/2 inches.

Key Features:

  • Material: 316/316L stainless steel for corrosion resistance.
  • Specific shape: Swage nipple providing a straight reduction between pipe sizes.
  • Fitting connection type: Plain ends on both Side A and Side B.
  • Nominal pipe sizes: 1 1/2" on Side A and 3/4" on Side B with corresponding outside diameters of 1 7/8 in and 1 in.
  • Pipe fitting schedule: Schedule 40.
  • Maximum operating pressure: 3,000 psi @ 100 Degrees F.
  • Applications: Compatible with natural gas, non-potable water, and oil systems.
  • Standards: Conforms to ASTM A403 WP304/L-S and MSS SP-95-2006.
  • Does not include pre-applied thread sealant or additional seals.
  • Overall length of 4 1/2 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.