1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing
Mfr # 4381031220
Zoro # G2779551
product price: $17.79
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2" x 3/8"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381031220
Zoro #
G2779551
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 3/8"
Outside Dia.
2-1/32"
Pipe Size
1-1/2" x 3/8"
Pipe Size (Fittings)
1-1/2" x 3/8"
Hex Size
2 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.