Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 5" Black Pipe Nipple Sch 160

  • Mfr # 82808

  • Zoro # G1548565


product price: $17.95
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82808
Zoro #
G1548565
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Outside Dia.
1 57/64 in
Wall Thickness
0.266 in
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Diameter
1 57/64 in
Inside Diameter
1 1/2 in
Overall Length
5 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Schedule/Class
Schedule 160
Basic Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
4237 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Material
Steel
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Application
LP Gas, Natural Gas, Oil, Steam
Finish/Coating
Black
Side B Connection Type
Threaded
Side B Gender
Male
Schedule
Schedule 160
Gravity Flow
No
Maximum Steam Pressure
4237 psi @ 650 Degrees F
Thread Type
NPT
Side B Thread Type
NPT
Fitting Compatibility
Class 6000
Side A Thread Type
NPT
Side A Gender
Male
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.