1-1/4"-5 Brass Square Nut - Regular, 2 pk.
Mfr # SQNTBSR1145
Zoro # G5909994
product price: $94.99
/pk 2, $47.50/eaSold in multiples of 2 for $189.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
1-1/4"-5
Nut Style
Square Nut - Regular
Basic Material
Brass
Material Grade
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQNTBSR1145
Zoro #
G5909994
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-1/4"-5
Nut Height
1 1/4 in
Width Across Flats
2 in
Square Height
1 1/4 in
Thread Size
1 1/4"-5
Square Width
2 in
Details
Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Brass
Material Grade
Not Graded
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
ACME
Finish
Plain
Thread Type
ACME
Thread Direction
Right Hand
Dimensional Standards
ACME
Material Grade/Class
Not Graded
Pack Size
Small Pack
Rockwell Hardness
B55
Material
Brass
Description
Square Nut, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 1 1/4 In.-5, Square Height 1 1/4 in, Square Width 2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ACME, Material Quality Standards brass, Pack Size Small Pack, Rockwell Hardness B55, Thread Type Coarse, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.