1-1/4"-7 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 10 pk.

  • Mfr # SNI21250-010P

  • Zoro # G3252575


product price:  $32.59
/pk 10, $3.26/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNI21250-010P
Zoro #
G3252575
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
1-1/4"-7
Hex Width
1 7/8 in
Pin Dia.
1/4 in
Slot Width
0.4 in
Nut Height
1 1/16 in
Slot Depth
0.7 in
Width Across Flats
1 7/8 in
For Pin Diameter
1/4 in
Maximum Slot Width
0.4 in
Thread Size
1 1/4"-7
Hex Height
1 1/16 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Nut Standards
ASTM 563
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Grade 2
Fastener Thread Type
UNC (Coarse)
Hex Type
Standard Hex
Bolt Compatibility
Grade 2
Pack Size
Small Pack
Material Type
Steel
Material Grade/Class
Grade 2
Thread Direction
Right Hand
Lock Type
Slotted Castle
Material Quality Standards
ASTM 563
Thread Type
Coarse
Rockwell Hardness
B68-C32
Type
Slotted
Finish Type
Zinc Plated
RoHS Compliant
Yes

Description

Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 1/4 in, Maximum Slot Width 0.4 in, Pack Size Small Pack, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.