Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1-1/4" Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L
Mfr # U04100.125.0250
Zoro # G2973625
product price:Â
$
10.79
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"
Fastener Length
2-1/2 in
Head Width
1-7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04100.125.0250
- Zoro #
- G2973625
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC33
- Fastener Industry Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Proof Load
- 120,000 psi
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 1 1/4"-7
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.