Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT 304 SS 45 Degree Elbow

  • Mfr # 404E111N114

  • Zoro # G2624605


product price: $11.85
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E111N114
Zoro #
G2624605
UPC #
190735927021
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 150
Fitting Side A Pipe Threading
11
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Color
Silver
Maximum Operating Pressure
300 psi
Includes Seal
No
Material Grade
304
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - 404E111N114 is a 45 Degree Elbow stainless steel pipe fitting designed to redirect flow by 45 degrees, offering a gentler directional change than typical 90-degree elbows. Suitable for use in piping systems conveying air, natural gas, non-potable water, oil, potable water, and steam within specified conditions. The fitting features female National Pipe Taper (FNPT) threaded connections on both sides; rated for use with 1 1/4 inch nominal pipe size Schedule 40 pipe. It conforms to applicable standards for pressure ratings and is rated for operation within the specified pressure ranges.

Key Features:

  • Material: 304 Stainless Steel, providing corrosion resistance and strength
  • Connection type: FNPT female threaded ends on both sides; rated for use with 1 1/4 inch nominal pipe size Schedule 40 pipe
  • Nominal pipe size: 1 1/4 inch for both connection ends
  • Pipe schedule compatibility: Schedule 40
  • Standards: Material conforms to ASTM-A-351; threads conform to ANSI B1.20.1; meets MSS-SP-114 Class 150 pressure ratings
  • Does not include pre-applied thread sealant or additional seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.