Zoro Homepage

1-1/4" FNPT Galvanized Union

  • Mfr # 1MPK2

  • Zoro # G0524894


product price: $29.85
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPK2
Zoro #
G0524894
UPC #
190735907801
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Galvanized Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

Union, Forged Steel, Galvanized, Class Class 3000, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.