Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT PVC Ball Valve Inline

  • Mfr # 107-136-NPG

  • Zoro # G2072892


product price: $3.95
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-136-NPG
Zoro #
G2072892
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.2 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
34 Degrees to 140 Degrees F
Hose I.D.
1 1/4 in
Handle Material
ABS
Max. Pressure
150 PSI CWP
Stem Material
PVC
Ball Valve Product Group
Manual
Body Material
Plastic
Seat Material
Santoprene
Stem Type
Blowout Proof
Handle Type
Tee
Seal Material
EPDM
Type
One Piece
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Pipe Schedule Compatibility
Schedule 40, Schedule 80
Vacuum Service Rating
Not Rated
Color - Valve Handle
Red
Connection Type - Side 1
IPS
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
60
Vented Ball Valve
Non-Vented
Connection Type - Side 2
IPS
Handle - Locking
Non-Locking
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
113 Degrees F
Valve Series
6700WT

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.