Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT SS Threaded Outlet

  • Mfr # 4307002850

  • Zoro # G2685961


product price: $29.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307002850
Zoro #
G2685961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Outside Dia.
2-9/16"
Fitting Side A Outside Diameter
2 9/16 in
Fitting Side B Nominal Pipe Size
3 1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Specific Pipe Fitting Shape
Outlet
Max. Pressure
2570 psi@100 Degrees F
Standards
MSS SP-97
Fittings Sub-Category
Outlets
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi@350 Degrees F
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Maximum Operating Pressure
Refer to Specification
Material Grade
304
Class
Class 3000
For Pipe Schedule
80
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

The ZORO SELECT - 4307002850 is a stainless steel threaded outlet pipe fitting made from 304 stainless steel. It features a female NPT threaded connection on Side A with a nominal pipe size of 1 1/4 inches and a socket type female connection on Side B sized for 3 1/2 inches. Classified as Class 3000, it is rated for operation up to 2,570 psi at 100°F and 1,965 psi steam at 350°F. The fitting is silver in color and conforms to the MSS SP-97 standard, provides a branch connection compatible with MSS SP-97 for non-welded piping connections.

Key Features:

  • Constructed from 304 stainless steel material grade.
  • Female NPT threaded outlet with 1 1/4 inch nominal pipe size and 2-9/16 inch outside diameter on Side A.
  • Socket type female connection on Side B with 3 1/2 inch nominal pipe size.
  • Pressure rating: Class 3000, supporting up to 2,570 psi @ 100°F operating pressure.
  • Steam pressure rating up to 1,965 psi @ 350°F.
  • Color: Silver.
  • Does not include pre-applied thread sealant or additional seals.
  • Complies with MSS SP-97 standard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.