Zoro Homepage

1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow

  • Mfr # 0811027812

  • Zoro # G2766386


product price: $9.19
/ea

Key Features

Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811027812
Zoro #
G2766386
UPC #
690291964329
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
Street Elbow, 45 Degrees
Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT x MNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Application
Air, Oil, Non-Potable Water
Fitting Side B Gender
Male
Class
Class 150
Color
Silver
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Galvanized
For Pipe Schedule
40
Fitting Side B Type
NPT
Includes Seal
No

Description

45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.