Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Lap Joint SS Lap Joint Flange

  • Mfr # 4381005210

  • Zoro # G1539036


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381005210
Zoro #
G1539036
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Pipe Size (Fittings)
1-1/4"
Flange Thickness
3/4 in
Bolt Circle Diameter
3 7/8 in
Bolt Hole Diameter
3/4 in
Overall Length
1 1/16 in
Flange Outside Diameter
5 1/4 in
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Lap Joint Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Lap Joint Flange
Fittings Sub-Category
Flanges
Max. Pressure
720 psi
Max. Steam Pressure
300 psi
Specific Pipe Fitting Shape
Lap Joint Flange
Standards
ASTM-SA182, ANSI B16.5
Pipe Fitting Schedule/Class
Class 300
Number of Holes
4
Pipe Fitting Connection Type
Lap Joint
Connection Surface
Lap Joint
Material Grade
316/316L
Maximum Operating Pressure
720 psi
Class
Class 300
Number of Bolt Holes
4
Type
Forged

Description

The ZORO SELECT 4381005210 is a lap joint flange made of forged 316 stainless steel, intended for use in stainless-steel piping systems as specified. It features a bolt circle diameter of 3 7/8 inches, with four bolt holes of 3/4 inch diameter. The flange has an outside diameter of 5 1/4 inches, a flange thickness of 3/4 inch, and an overall length of 1 1/16 inches. It is rated for operation within the specified pressure ranges listed by the manufacturer. The flange is designed with a lap joint connection surface for adjustment within specified parameters, allowing rotation for alignment, with a nominal pipe size of 1 1/4 inches.

Key Features:

  • Material: Forged 316 Stainless Steel, manufactured from forged 316 stainless steel as specified.
  • Connection Surface: Lap Joint, designed with a lap joint connection surface for adjustment within specified parameters.
  • Pressure Ratings: Rated for operation within the specified pressure ranges listed by the manufacturer.
  • Bolt Configuration: 4 bolt holes, each 3/4 inch in diameter, arranged on a 3 7/8 inch bolt circle diameter.
  • Flange Dimensions: Outside diameter of 5 1/4 inches and flange thickness of 3/4 inch.
  • Overall Length: 1 1/16 inches, ensures proper fit within piping systems.
  • Standards: Manufactured in accordance with ASTM-SA182 and ANSI B16.5 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.