Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNG01

  • Zoro # G2552575


product price: $7.99
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNG01
Zoro #
G2552575
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
Close Thread
Outside Dia.
1 3/4 in
Pipe Size (Nominal)
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 1/4 in
Wall Thickness
0.169 in
Inside Diameter
1 5/16 in
Nominal Pipe Size
1 1/4 in
Overall Length
1 3/8 in
Outside Diameter
1 11/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Item
Nipple
Pipe Thread Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Thread Type
NPT
Pipe Fitting Material
304 Stainless Steel
Max. Pressure
250 psi
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Side A Gender
Male
Maximum Operating Pressure
250 psi
Side B Connection Type
Close Thread
Side A Connection Type
Close Thread
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Fitting Compatibility
Schedule 80
Material
Stainless Steel
Side B Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Fully Threaded
Schedule
Schedule 80
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 1 3/8 in, Schedule Schedule 80, Side A Connection Type Close Thread

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.