Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40

  • Mfr # 566-000P60

  • Zoro # G2611445


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566-000P60
Zoro #
G2611445
UPC #
00190735926864
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Pipe Size (Nominal)
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Included Lengths
(6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Includes
(6) 2 in, (6) 2-1/2 in, (6) 3 in, (6) 3-1/2 in, (6) 4 in, (6) 4-1/2 in, (6) 5 in, (6) 5-1/2 in, (6) 6 in Nipples, (6) Close
Material (Pipe)
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple Assortment
Basic Pipe Fitting Shape
Nipple
Finish/Coating
Galvanized
Number of Pieces
60
Thread Configuration
Threaded on Both Ends
Material
Steel
Thread Type
NPT
Maximum Steam Pressure
1145 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Metal Pipe Construction
Welded
Maximum Operating Pressure
1145 psi @ 650 Degrees F
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Application
Air, Fuel, Water
Minimum Operating Temperature
-20 Degrees F

Description

Pipe Nipple Assortment, Application Air, Fuels, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Included Lengths (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1,145 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1,145 psi @ 650 Degrees F, Metal Pipe Construction Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.