1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNG3

  • Zoro # G2840171


product price: $8.79
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNG3
Zoro #
G2840171
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Outside Dia.
1 3/4 in
Inside Dia.
1 1/2 in
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Wall Thickness
0.188 in
Nominal Pipe Size
1 1/4 in
Overall Length
2 1/2 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Standards
ASTM A733
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Max. Pressure
150 psi
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
316
Maximum Operating Pressure
150 psi
Side B Connection Type
Unthreaded
Material
Stainless Steel
Side A Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on One End

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.