Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 160

  • Mfr # 82718

  • Zoro # G2697475


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82718
Zoro #
G2697475
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2 ft
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Pipe Size (Nominal)
1-1/4"
Wall Thickness
0.25 in
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 1/4 in
Outside Diameter
1 21/32 in
Overall Length
2 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Max. Steam Pressure
4145 psi WSP @ 650 Degrees F
Item
Black Pipe
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Material (Pipe)
Black Steel
Side A Thread Type
NPT
Schedule
Schedule 160
Thread Type
NPT
Side A Connection Type
Threaded
Side B Gender
Male
Manufacture Location
Globally Sourced
Finish/Coating
Black
Metal Pipe Construction
Seamless
Material
Steel
Gravity Flow
No
Maximum Operating Pressure
900 psi @ 150 Degrees F
Fitting Compatibility
Class 6000
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Application
LP Gas, Natural Gas, Oil, Steam
Maximum Steam Pressure
4145 psi @ 650 Degrees F
Side A Gender
Male

Description

Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 ft, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.