Zoro Homepage

1-1/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 9861-172

  • Zoro # G3096642


product price: $7.99
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-172
Zoro #
G3096642
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1-1/4"
Outside Diameter
1 33/50 in
Overall Length
3 in
Nominal Pipe Size
1 1/4 in

Details

Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Max. Temp.
210 Degrees F
Max. Pressure
420 psi at 73 Degrees F
Basic Pipe Fitting Material
Plastic
Color
Gray
Standards
ASTM D1784, ASTM F439, NSF 14, NSF 61
Pipe Fitting Connection Type
MNPT x MNPT
Item
CPVC Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
CPVC
Pipe Thread Type
MNPT x MNPT
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Side A Gender
Male
Side A Connection Type
Threaded
Material Trade Name
ChlorFIT
Material
CPVC
Schedule
Schedule 80
Side B Thread Type
NPT
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
260 psi @ 73 Degrees F
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Maximum Operating Temperature
210 Degrees F
Application
Non-Potable Water, Potable Water
Side B Connection Type
Threaded
Side A Thread Type
NPT
Gravity Flow
No

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.