Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 466-030

  • Zoro # G3239695


product price: $15.39
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-030
Zoro #
G3239695
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Pipe Size (Nominal)
1-1/4"
Overall Length
3 in
Wall Thickness
0.146 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in
Inside Diameter
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
-20 Degrees to 450 Degrees F
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Pressure (PSI)
201
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Red Brass
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Specific Pipe Fitting Shape
Nipple
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Maximum Steam Pressure
796 psi @ 300 Degrees F
Schedule
Schedule 40
Maximum Operating Temperature
400 Degrees F
Side A Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Side A Gender
Male
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
201 psi @ 450 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.