Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNG4

  • Zoro # G3015467


product price: $6.29
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNG4
Zoro #
G3015467
UPC #
190735930649
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 1/2 in
Pipe Size (Nominal)
1-1/4"
Outside Dia.
1 3/4 in
Wall Thickness
0.188 in
Nominal Pipe Size
1 1/4 in
Overall Length
3 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
304 Stainless Steel
Max. Pressure
150 psi
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Standards
ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Material Grade
304
Metal Pipe Construction
Seamless
Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.