Zoro Homepage

1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 566-090

  • Zoro # G3348624


product price: $11.59
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566-090
Zoro #
G3348624
UPC #
190735933480
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
9 in
Pipe Size (Fittings)
1-1/4"
Outside Dia. (In.)
1.6563 in
Inside Dia. (In.)
1.375 in
Wall Thickness (In.)
0.1406 in
Wall Thickness
0.141 in
Overall Length
9 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1169 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Item
Galvanized Steel Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Gravity Flow
No
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Schedule
Schedule 40
Maximum Operating Pressure
1145 psi @ 72 Degrees F
Finish/Coating
Galvanized
Material Grade
Grade B
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Maximum Steam Pressure
1145 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Manufacture Location
Globally Sourced
Material
Steel
Maximum Operating Temperature
600 Degrees F
Fitting Compatibility
Class 150
Application
Air, Gas, Potable Water

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.