1 1/4 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
Mfr # 125WSAEY
Zoro # G722725585
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
5/32 in
Outside Diameter
2-1/2 in
Inside Diameter
1-5/16 in
For Screw Size
1-1/4 in
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125WSAEY
Zoro #
G722725585
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
5/32 in
Outside Diameter
2-1/2 in
Inside Diameter
1-5/16 in
For Screw Size
1-1/4 in
Details
Finish
Zinc Yellow
Material
Steel
System of Measurement
Inch
Standards
ASME B18.21.1-2009
Color
Yellow
Thickness Tolerance
=+/-0.056
Rockwell Hardness
C38 to 45
Item
Flat Washer
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.