Zoro Homepage

1-1/4" Slip On SS Slip-On Flange

  • Mfr # 4381003820

  • Zoro # G1030951


product price: $48.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381003820
Zoro #
G1030951
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Outside Dia.
5-1/4"
Pipe Size
1-1/4"
Overall Length
1 1/16 in
Flange Outside Diameter
5 1/4 in
Bolt Circle Diameter
4 1/2 in
Nominal Pipe Size
1 1/4 in
Flange Thickness
7/8 in
Bolt Hole Diameter
3/4 in

Description

Slip-On Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Slip-On, 5 1/4 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.