Zoro Homepage

1-1/4" Socket CPVC Ball Valve Inline

  • Mfr # 107-126

  • Zoro # G1737224


product price: $14.75
/ea

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-126
Zoro #
G1737224
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.07 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Features
Durable Quality, Low Torque Operaiton and Nice Finish
Hose I.D.
1 1/4 in
Temp. Range
40 Degrees to 180 Degrees F
Seat Material
PTFE
Max. Pressure
100 PSI CWP
Standards
NSF/ANSI 372
Handle Type
Lever
Stem Material
CPVC
Handle Material
ABS
Body Material
Plastic
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Compliance
NSF Certified
Seal Material
EPDM
Type
One Piece
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
Socket
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Red
Handle - Locking
Non-Locking
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
60
Vented Ball Valve
Non-Vented
Valve Series
6700CTS

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.