Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Socket Weld 316 SS 45 Degree Elbow

  • Mfr # 2TY47

  • Zoro # G2927364


product price: $8.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TY47
Zoro #
G2927364
UPC #
190735929865
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 150
Standards
Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Specific Pipe Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Class
Class 150
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side B Pipe Threading
11 1/2
Material Grade
316
Fitting Side B Type
Socket
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No
Fitting Side B Gender
Female

Description

45 Degrees Elbow, Stainless Steel, 316, Class Class 150, 1 1/4 in, Female, Socket, 11 1/2, 1 1/4 in, Female, Socket, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.