Zoro Homepage

1-1/4" Socket Weld SS Half Coupling

  • Mfr # 4307000412

  • Zoro # G0479403


product price: $12.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000412
Zoro #
G0479403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
2-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Pressure
2570 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi@350 Degrees F
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Specific Pipe Fitting Shape
Half Coupling
Fittings Sub-Category
Couplings
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Material Grade
304
Color
Silver
Fitting Side A Gender
Female
For Pipe Schedule
160
Class
Class 3000
Includes Pre-Applied Thread Sealant
No

Description

Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.