1-1/4" Socket Weld SS Half Coupling
Mfr # 4307004422
Zoro # G3382145
product price: $15.19
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
1-1/4"
Fitting Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307004422
Zoro #
G3382145
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Outside Dia.
2-15/64"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Outside Diameter
2 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
2 1/4 in
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/4 in, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.