Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Socket Weld SS Socket Weld Flange Sch 40

  • Mfr # 4381004020

  • Zoro # G3198072


product price: $69.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381004020
Zoro #
G3198072
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
5-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Bolt Circle Diameter
3 7/8 in
Nominal Pipe Size
1 1/4 in
Overall Length
1 1/16 in
Flange Thickness
3/4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5 1/4 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Standards
ASTM-SA182, ANSI B16.5
Number of Holes
4
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Socket Weld Flange
Pipe Fitting Connection Type
Socket Weld
Pipe Fitting Schedule/Class
Class 300
Max. Pressure
720 psi
Max. Steam Pressure
300 psi
Class
Class 300
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Material Grade
304/304L
Number of Bolt Holes
4
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Socket Weld Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Socket Weld, 5 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.