Zoro Homepage

1-1/4" Socket Weld SS Union

  • Mfr # 4381050230

  • Zoro # G2291834


product price: $46.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381050230
Zoro #
G2291834
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Outside Dia.
2-11/16"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 11/16 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Max. Steam Pressure
150 psi
Standards
Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Color
Silver
Class
Class 150
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
316
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female

Description

Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 2 11/16 in, 1 1/4 in, Female, Socket, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.