1-1/4" Solder Bronze Spring Check Valve
Mfr # 6AJZ0
Zoro # G3427977
product price: $26.15
/eaKey Features
Pipe Size
1 1/4"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Mounting Position
Horizontal or Vertical (Flow Up Only)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AJZ0
Zoro #
G3427977
UPC #
190735538715
Country of Origin
Indonesia
Dimensions
Pipe Size
1 1/4"
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Length
4 31/32 in
Overall Height
4 11/16 in
Width
2 5/32 in
Overall Length
4.97 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Sweat x Sweat, Cracking Pressure 3.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 24 gpm, Application - Valves General Purpose, Length 4 31/32 in, Width 2 5/32 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.