1 1/4 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 125WUSS
Zoro # G722725448
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
11/64 in
Inside Diameter
1-3/8 in
Outside Diameter
3 in
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125WUSS
Zoro #
G722725448
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
11/64 in
Inside Diameter
1-3/8 in
Outside Diameter
3 in
Minimum Thickness
0.164 in
For Screw Size
1-1/4 in
Details
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Item
Flat Washer
Finish
Zinc Plated
Thickness Tolerance
=+/-0.028
Material
Steel
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.