Zoro Homepage

1-1/4" Welded SS Socket Weld Flange

  • Mfr # 4HWX5

  • Zoro # G0942627


product price: $27.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HWX5
Zoro #
G0942627
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Outside Dia.
4-5/8"
Pipe Size
1-1/4"
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Specific Pipe Fitting Shape
Socket Weld Flange
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
150 psi
Number of Holes
4
Pipe Fitting Connection Type
Welded
Standards
ANSI B16.5; ASTM A182
Temp. Range
-60 Degrees to 450 Degrees F
Fittings Sub-Category
Flanges
Pipe Fitting Material & Grade
Stainless Steel
Flange Type
Socket Weld Flange
Fitting Material
316 Stainless Steel
Class
150
Fitting Shape
Flange
Type
Class 150

Description

Socket Weld Flange, 1 1/4 in Nominal Pipe Size, Welded, Stainless Steel, Class 150, -60 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.