1-1/4" Welded SS Weld Neck Flange
Mfr # 4WPN5
Zoro # G1574142
product price: $25.99
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WPN5
Zoro #
G1574142
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
4-5/8"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Description
Floor Flange, 1 1/4 in Nominal Pipe Size, Welded, Stainless Steel, Class 150, -60 Degrees to 450 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.