304/304L Stainless Steel Swage Nipple, 1-1/4 in x 1 in, Schedule 40, Pla in Ends, 4 in Length

  • Mfr # 2494533112

  • Zoro # G2884931


product price:  $75.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494533112
Zoro #
G2884931
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 5/8 in
Overall Length
4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Plain
For Pipe Schedule
40
Material Grade
304/304L
Fitting Side A Type
Plain
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No

Description

The ZORO SELECT - 2494533112 is a stainless steel swage nipple designed for connecting pipes of different diameters in plumbing, hydraulic, and process systems. Made from 304/304L stainless steel, it features male threads of two different sizes and is constructed with a plain connection type. The fitting is constructed to meet Schedule 40 specifications and rated for operation within the specified pressure and temperature ranges. Its compact length of 4 inches makes it suitable for use where space is limited, and it can be employed with pipes or fittings of various applications such as natural gas, non-potable water, and oil.

Key Features:

  • Material Grade: 304/304L stainless steel, offering corrosion resistance and durability.
  • Max. Pressure: 3000 psi @ 100°F, indicating its pressure-handling capacity under typical conditions.
  • Overall Length: 4 inches, compact size suitable for tight spaces.
  • Fitting Schedule/Class: Schedule 40, designed to meet industry pressure requirements.
  • Fitting Connection Type: Plain, with male threads on both ends for straightforward installation.
  • Fitting Side A Nominal Pipe Size: 1 1/4 in, with a 1 5/8 in outside diameter.
  • Fitting Side B Nominal Pipe Size: 1 in, with a 1 1/4 in outside diameter.
  • Fittings Sub-Category: Nipples, designed to connect dissimilar pipe sizes.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006, ensuring compliance with recognized specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.