1-1/4" x 1" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2494833312

  • Zoro # G2886027


product price:  $75.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494833312
Zoro #
G2886027
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 1/4 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Fitting Side A Type
Threaded
Color
Silver
Includes Seal
No
Maximum Operating Pressure
3000 psi
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Material Grade
304/304L
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 2494833312 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. It provides a straight reduction between pipes or fittings and is suitable for use in plumbing, hydraulic, and process systems. Constructed from 304/304L stainless steel, suitable for use within specified pressure and temperature parameters.

Key Features:

  • Material Grade: 304/304L stainless steel, indicating corrosion-resistant and pressure-rated construction.
  • Maximum Pressure: Rated for operation up to 3000 psi at 100°F.
  • Overall Length: 4 inches, providing a compact connection solution.
  • Fitting Shape: Swage nipple, used to connect pipes of different sizes with straight reduction.
  • Fitting Connection Type: Threaded; compatible with specified thread sizes.
  • Fitting Sizes: 1 1/4 inch and 1 inch nominal pipe sizes.
  • Fitting Schedule/Class: Schedule 80, suitable for high-pressure systems.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006, ensuring compliance with recognized industry specifications.
  • Includes pre-applied thread sealant: No, and no seal included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.