1-1/4" x 1" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2494533118

  • Zoro # G2885248


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2494533118
Zoro #
G2885248
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Overall Length
4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Material Grade
316/316L
Fitting Side B Type
Plain
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Type
Plain
Includes Seal
No

Description

The ZORO SELECT - 2494533118 is a stainless steel swage nipple that provides a straight reduction between pipes or fittings with different diameters. It features male threads on both ends with nominal pipe sizes of 1-1/4 inches on one side and 1 inch on the other. Constructed from corrosion-resistant 316/316L stainless steel, this fitting is suitable for use in systems conveying natural gas, non-potable water, and oil within designated specifications. It is manufactured to ASTM A403 WP304/L-S and MSS SP-95-2006 standards and has a pressure rating of 3000 psi at 100°F according to specified standards.

Key Features:

  • Material: 316/316L Stainless Steel
  • Pipe Size: 1-1/4" side x 1" side nominal diameters
  • Connection Type: Plain ends on both sides
  • Pipe Schedule: Schedule 40
  • Overall Length: 4 inches
  • Maximum Operating Pressure: 3000 psi @ 100°F
  • Color: Silver
  • Number of Holes: 0 (solid fitting)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.