1-1/4" x 1" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2494533318

  • Zoro # G2885528


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2494533318
Zoro #
G2885528
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Seal
No
Material Grade
316/316L
Fitting Side A Type
Threaded
For Pipe Schedule
40
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14

Description

The ZORO SELECT - 2494533318 is a stainless steel swage nipple manufactured to meet Schedule 40 pipe wall thickness specifications. It is constructed from 316/316L stainless steel and features male threaded connections on both ends, facilitating connection between pipes or fittings with nominal pipe sizes of 1-1/4 inches and 1 inch. Suitable for use in systems involving natural gas, water, and oil, within applicable safety standards, this fitting is rated for operation within the specified pressure and temperature ranges. Its overall length is 4 inches and it is finished in a silver color.

Key Features:

  • Material: 316/316L Stainless Steel
  • Connection Type: Threaded on both ends
  • Nominal Pipe Sizes: 1-1/4" on Side A x 1" on Side B
  • Pipe Wall Thickness Rating: Schedule 40
  • Rated for operation within the specified pressure and temperature ranges
  • Overall Length: 4 inches
  • Color: Silver
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • No pre-applied thread sealant or included seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.