1-1/4" x 1" 316/316L Stainless Steel Swage Nipple Sch 80
Mfr # 2494833318
Zoro # G2886130
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2494833318
Zoro #
G2886130
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
4 in
Description
Swage Nipple, Stainless Steel, 316, For Pipe Schedule Schedule 80, 1 1/4 in, Threaded, 1 21/32 in, 14, 1 in, Threaded, 1 19/64 in, 14, 3,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.