Zoro Homepage

1-1/4" x 1-5/8" Black Pipe Nipple Sch 40 PK25

  • Mfr # 586-001P25

  • Zoro # G9178337


product price: $27.79
/pk 25, $1.11/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
1.625 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-001P25
Zoro #
G9178337
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
1.625 in
Pipe Size (Fittings)
1-1/4"
Outside Dia.
1 11/16 in
Wall Thickness
0.125 in
Inside Dia.
1 3/8 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 11/16 in
Overall Length
1 3/8 in
Inside Diameter
1 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1145 psi @ 650 Degrees F
Seamless/Welded
Welded
Item
Black Pipe Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
1145 PSI @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Side A Gender
Male
Maximum Operating Pressure
1145 psi @ 650 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
1145 psi @ 650 Degrees F
Material
Steel
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 40
Side B Gender
Male
Finish/Coating
Black

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 1145 psi @ 650 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 1 3/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.