Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 1" Butt Weld 304L SS Concentric Reducer Sch 40

  • Mfr # 4381016040

  • Zoro # G2920093


product price: $20.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381016040
Zoro #
G2920093
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size
1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Standards
Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Specific Pipe Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Schedule 40
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Color
Silver
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Material Grade
304L
Fitting Side A Type
Butt Weld
Schedule
40

Description

Concentric Reducer Coupling, Stainless Steel, 304L, For Pipe Schedule 40, 1 in, Butt Weld, 1 1/4 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.