Zoro Homepage

1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40

  • Mfr # T6PPG10WD

  • Zoro # G3166904


product price: $232.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6PPG10WD
Zoro #
G3166904
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
1-1/4"
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.125 in
Outside Dia.
1 11/16 in
Inside Dia.
1 3/8 in
Nominal Pipe Size
1 1/4 in
Overall Length
10 ft
Inside Diameter
1 3/8 in
Outside Diameter
1 11/16 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Electric Resistance Weld
Material - Pipe
316 Stainless Steel
Material (Pipe)
316 Stainless Steel
Max. Pressure
80 psi
Standards
ASTM A312
Basic Pipe Fitting Material
Metal
Item
Pipe
Maximum Operating Pressure
1916 psi @ 650 Degrees F
Maximum Steam Pressure
977 psi @ 650 Degrees F
Metal Pipe Construction
Welded
Material
Stainless Steel
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Unthreaded
Material Grade
316
Gravity Flow
No
Fitting Compatibility
Class 150
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 40
Maximum Operating Temperature
600 Degrees F
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Unthreaded
Finish/Coating
Galvanized

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1916 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 977 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.