Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow

  • Mfr # 5PAR2

  • Zoro # G3399487


product price: $13.65
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PAR2
Zoro #
G3399487
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1-1/4" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1-1/4" x 1/2"

Details

Item
Reducing Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
1500 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Saturated Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Galvanized Malleable Iron
Shop By
Closeouts
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Class
Class 300
Includes Seal
No
Fitting Side A Type
NPT
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 300, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.